This product requires certification to purchase.

Rectangular Service Sink in White

Commercial Enameling

Rectangular Service Sink in White

  • Fast #
  • Part #C551420
  • Item #1126501
  • Manufacturer Part #551-4-20
4.3 out of 5 Customer Rating
Brand image
Commercial Enameling

Rectangular Service Sink in White

  • Fast #
  • Part #C551420
  • Item #1126501
  • Manufacturer Part #551-4-20
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed front overflow
  • Cast-in soap dish
  • Includes wall hanger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
20 in
Shape:
Rectangular
Sink Installation Type:
Wall Mount
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
18 in