This product requires certification to purchase.

32 x 21 in. 4 Hole Cast Iron 2 Bowl Undermount and Tile-in Kitchen Sink in Bone

Commercial Enameling

San Clemente 32 x 21 in. 4 Hole Cast Iron 2 Bowl Undermount and Tile-in Kitchen Sink in Bone

  • Fast #
  • Part #C740421
  • Item #1126500
  • Manufacturer Part #740-4-21
3.2 out of 5 Customer Rating
Brand image
Commercial Enameling

San Clemente 32 x 21 in. 4 Hole Cast Iron 2 Bowl Undermount and Tile-in Kitchen Sink in Bone

  • Fast #
  • Part #C740421
  • Item #1126500
  • Manufacturer Part #740-4-21
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tile-In or Undermount
  • Overall Size: 32" x 21" x 8"
  • Left/Right Bowl Size: 13” x 14 3/4” x 8"
  • Material: Enameled Cast Iron
  • 3 1/2" Drain
  • Requires Certification

Documents


Specifications

Collection:
San Clemente
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Opening:
3-1/2
Number of Bowls:
2
Number of Holes:
4 Hole
Sink Bowl Size, Left:
13 in x 14-3/4 in x 8 in
Sink Bowl Size, Right:
13 in x 14-3/4 in x 8 in
Sink Depth:
8
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 21 in