Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Commercial Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deck-mounted metering faucet
- 4" Centers
- Hot and Cold Supplies
- Cast Brass Spout
- 0.5 GPM Vandal Proof compensating Laminar non-aerating outlet
- 2" MVP® metering push handle
- MVP® metering cartridge and actuator
- 0.25 gal/cycle (0.95 L/cycle) max.
- 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
- Polished chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Metering
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 1-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Metering
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 4 in
- Spout Swivel:
- 0°
- Spout Type:
- Fixed
- Stream Type:
- Non-aerated
- Supply Lines Included:
- No
- WaterSense Labeled:
- No