Elongated Toilet Bowl in White
Delano Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 16-5/16 in rim height
- Large water surface area
- 2 in wide fully glazed technology
- High performance flushing system
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Delano
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Material:
- Vitreous China
- NSF:
- NSF 372, NSF 61:Qs1
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Width:
- 14-7/8
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Trap Size:
- 2
- Trip Lever Placement:
- Front
- Type:
- C5716915