This product requires certification to purchase.

3/8 in. NPT Glass Filler Kit

Component Hardware Group

3/8 in. NPT Glass Filler Kit

  • Fast #
  • Part #CKL265012
  • Item #7102528
  • Manufacturer Part #KL26-5012
4.2 out of 5 Customer Rating
Brand image
Component Hardware Group

3/8 in. NPT Glass Filler Kit

  • Fast #
  • Part #CKL265012
  • Item #7102528
  • Manufacturer Part #KL26-5012
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12
UPC:
887882025389