Cold and Compression Cartridge KL41-8000 Series Gooseneck Spouts
Cold and Compression Cartridge KL41-8000 Series Gooseneck Spouts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Compression
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No