L Size Mamba Work Glove Dipped
L Size Mamba Work Glove Dipped
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Glove Size:
- L
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- UPC:
- 094922390561