L Size Rubber Gloves in Orange 100 Pack
L Size Rubber Gloves in Orange 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Glove Size:
- L
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Pack of 100
- Reusable:
- Yes