Size XL Rubber Glove in Black
Size XL Rubber Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Grip
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- UPC:
- 094922473714