XL Size Cut Resistant Poly Fiber Glove
XL Size Cut Resistant Poly Fiber Glove
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Material:
- Plastic
- Material Type:
- Poly Fiber