XL Size Polyurethane Cut Rest Gloves in Black
XL Size Polyurethane Cut Rest Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Material:
- Plastic
- Material Type:
- Polyurethane
- Reusable:
- Yes