7 in. Drawer Pull in Vibrant Brushed Moderne Brass
Components™ 7 in. Drawer Pull in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Documents
Specifications
- Collection:
- Components™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-11/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 11/16 in
- Length:
- 7-3/8 in
- Material:
- Zinc
- Style:
- Modern
- Width:
- 1-1/16 in