COMPONENTS RITE-TEMP SEQUENTIAL VLV TR
Components® COMPONENTS RITE-TEMP SEQUENTIAL VLV TR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes faceplate with Industrial handle
- A single handle controls both on/off activation and temperature setting
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Antiscald protection
- Supplied with metal Industrial handle
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 5-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-3/8 in
- Length:
- 5-1/8 in
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195711037268
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in