2 in. x 50 yd. Fiberglass Pipe Insulation
2 in. x 50 yd. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 50 yd
- Material:
- Fiberglass
- Size:
- 2 in x 50 yd
- UL Listed:
- No