1/2 gal Furnace Cement
1/2 gal Furnace Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Furnace Cement
-
Lead Law Compliant, Not Certified
Specifications
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-3/4 in
- Product Type:
- Cement
- Size:
- 1/2 gal
- UL Listed:
- No
- UPC:
- 024924403655
- Width:
- 5-1/2 in