16 OZ SUPER FANTASTIC FOAM
16 OZ SUPER FANTASTIC FOAM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Super fantastic foam is the safest degreaser on the market
- Super fantastic foam deodorizes while cleaning away grease and oil
- Super fantastic foam is heavy foaming and lemon scented
- Super fantastic foam is USDA authorized and will not contaminate waste oil
- Super fantastic foam is biodegradable, environmentally safe and non-corrosive
- Super fantastic foam is non-chlorinated, CFC-free and low VOC
- Super fantastic foam is great for garage floors, engines, motors, white walls, printing presses, materials and so much more
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Degreaser
- Size:
- 20 oz
- UPC:
- 024924552216