Concealed Widespread Faucet, 8" Centers, 133XP-F15 Swivel Gooseneck, 1.5 GPM Flow Control
Concealed Widespread Faucet, 8" Centers, 133XP-F15 Swivel Gooseneck, 1.5 GPM Flow Control
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8" Easy Install concealed deck mount mixing faucet with forged brass body
- 5 11/16" swivel/rigid gooseneck
- Lock washer provided for rigid application
- Plain end outlet
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 4" wrist action handles with color coded indexes
- 1/2" NPT male inlets with coupling nuts
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel, High Arc
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No