This product requires certification to purchase.

2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Concord

2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #A4HP15L30P50
  • Item #10104552
  • Manufacturer Part #4HP15L30P50
3.3 out of 5 Customer Rating
Concord

2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #A4HP15L30P50
  • Item #10104552
  • Manufacturer Part #4HP15L30P50
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Scroll
HSPF:
8.2
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Volts:
208/230V