1 in. Segmented Concrete Blade
1 in. Segmented Concrete Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economy blade provides fast cutting for low-volume users
Documents
Specifications
- Application:
- Block, Brick, Concrete, Pavers, Stone
- Arbor Hole Size:
- 1 in
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Diameter:
- 16 in
- Material:
- Concrete
- UPC:
- 816198010307