4 in. Steel Conduit
4 in. Steel Conduit
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Material:
- Steel
- UPC:
- 782172008137