4 in. Horizontal Flanged Base Elbow System
4 in. Horizontal Flanged Base Elbow System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates confined space entry for servicing of pumps
- Units include base elbow and adapter for pump
- Powder coated Ductile iron, Stainless steel construction
- Made in the USA
- Bronze Non-Sparking models are available
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- Pump Application:
- Self-priming
- UL Listed:
- No