This product requires certification to purchase.

Suspended Mount Mechanical Control Duty N/O 40 ft.

Conery Manufacturing

Suspended Mount Mechanical Control Duty N/O 40 ft.

  • Fast #
  • Part #C2900B8S1C140
  • Item #4932599
  • Manufacturer Part #C2900B8S1C140
5 out of 5 Customer Rating
Brand image
Conery Manufacturing

Suspended Mount Mechanical Control Duty N/O 40 ft.

  • Fast #
  • Part #C2900B8S1C140
  • Item #4932599
  • Manufacturer Part #C2900B8S1C140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These floats are designed to be used with a control panel and are not intended for use as a direct circuit for pumps or other motors
  • Reliable mechanical switches can be used in all 50 states
  • Conery has been manufacturing high quality float switches for the water and wastewater industry
  • They design and manufacture all of their own switches here in the USA
  • The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
  • Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C
  • Requires Certification

Specifications

AMP:
13
Cord Length:
40 ft
Horsepower:
1 hp
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
170
NSF Certified:
No
Power Source:
AC
UL Listed:
No
Volts:
230V