Suspended Mount Mechanical Pump Duty N/O 40 ft.
Suspended Mount Mechanical Pump Duty N/O 40 ft.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These floats are designed to be used with a control panel and are not intended for use as a direct circuit for pumps or other motors
- Reliable mechanical switches can be used in all 50 states
- Reliable mechanical actuated switch
- The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
- Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C
- They design and manufacture all of their own switches here in the USA
- Conery has been manufacturing high quality float switches for the water and wastewater industry
Specifications
- AMP:
- 13
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Cord Length:
- 40 ft
- Horsepower:
- 1 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Float Switch
- UL Listed:
- No
- Volts:
- 230V