1 x 5/8 in. Compression Reducing Copper Long Coupling
B MaxiPro
1 x 5/8 in. Compression Reducing Copper Long Coupling
All Sizes
Product Details
Product Details
- Flame-free Installation. Avoids fire permit requirement
- No Nitrogen Purge requirement
- Three-point press. Provides high quality crimping
- High quality, protected HNBR O-Ring. Provides a secure leak-free joint
- Higher productivity & Improved flexibility
- 10 year Warranty in conformance with terms and conditions
- Lower Installed costs. Saves money and time
- Easy access to work sites. No gas bottles required
- UL listed and approved for field and factory installations
- Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280-13, ASTM B-88, ASTM G-85
- BAA Compliant:
- Yes
- Clean Bagged:
- Yes
- Collection:
-
B MaxiPro
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1 in x 5/8 in
- Fitting Type:
- Reducing, Long
- IAPMO Listed:
- No
- Length:
- 3-47/50 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2100 psi
- UL Listed:
- UL 109-7/UL 109-8/UL 1963-79/UL 207
- UPC:
- 656565803480