This product requires certification to purchase.

1-1/8 x 5/8 in. OD ACR Copper Press Fitting Reducer (Bag of 1)

Conex Universal Limited

MaxiPro 1-1/8 x 5/8 in. OD ACR Copper Press Fitting Reducer (Bag of 1)

  • Fast #
  • Part #CMPA52430090501
  • Item #7952933
  • Manufacturer Part #MPA5243 0090501
5 out of 5 Customer Rating
Brand image
Conex Universal Limited

MaxiPro 1-1/8 x 5/8 in. OD ACR Copper Press Fitting Reducer (Bag of 1)

  • Fast #
  • Part #CMPA52430090501
  • Item #7952933
  • Manufacturer Part #MPA5243 0090501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM G85, ASTM B280, ASTM B88
CSA Certified:
No
Clean Bagged:
Yes
Collection:
MaxiPro
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
1-1/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1-1/8 in x 5/8 in
Fitting Type:
Reducer
IAPMO Listed:
No
Length:
61-1/2 mm
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
2100 psi
UL Listed:
UL 109
UPC:
656565801936