This product requires certification to purchase.

1-3/8 in. OD ACR Copper Press 90° Elbow

Conex Universal Limited

MaxiPro 1-3/8 in. OD ACR Copper Press 90° Elbow

  • Fast #
  • Part #CMPA50020110001
  • Item #8979399
  • Manufacturer Part #MPA5002 0110001
3.1 out of 5 Customer Rating
Brand image
Conex Universal Limited

MaxiPro 1-3/8 in. OD ACR Copper Press 90° Elbow

  • Fast #
  • Part #CMPA50020110001
  • Item #8979399
  • Manufacturer Part #MPA5002 0110001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM B-280, ASTM B-88, ASTM G-85
Clean Bagged:
Yes
Collection:
MaxiPro
Elbow Degree:
90
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-3/8
Fitting Size 2:
1-3/8
Fitting Sizes:
1-3/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
2100 psi
UL Listed:
UL 109-7/UL 109-8/UL 1963-79/UL 207
UPC:
656565803718