This product requires certification to purchase.

1-3/8 in. OD ACR Copper Press Coupling

Conex Universal Limited

MaxiPro 1-3/8 in. OD ACR Copper Press Coupling

  • Fast #
  • Part #CMPA52700110001
  • Item #8979403
  • Manufacturer Part #MPA5270 0110001
4.7 out of 5 Customer Rating
Brand image
Conex Universal Limited

MaxiPro 1-3/8 in. OD ACR Copper Press Coupling

  • Fast #
  • Part #CMPA52700110001
  • Item #8979403
  • Manufacturer Part #MPA5270 0110001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 60
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM B-280-13, ASTM B-88, ASTM G-85
BAA Compliant:
Yes
CSA Certified:
No
Clean Bagged:
Yes
Collection:
MaxiPro
Diameter - Outside:
1-3/8 in
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-3/8 in
Fitting Size 2:
1-3/8 in
Fitting Sizes:
1-3/8 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
2-79/100 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
2100 psi
Pressure Class:
700#
UL Listed:
UL 109-7/UL 109-8/UL 1963-79/UL 207
UPC:
656565803688
Weight:
.3307 lb