1/2 in. OD ACR Copper Press Cap (Bag of 3)

You last purchased this on
 
Conex Universal Limited

MaxiPro 1/2 in. OD ACR Copper Press Cap (Bag of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conex Universal Limited

MaxiPro 1/2 in. OD ACR Copper Press Cap (Bag of 3)

  • Fast #
  • Part #CMPA53010040001
  • Item #7952877
  • Manufacturer Part #MPA5301 0040001
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • Flame-free Installation. Avoids fire permit requirement
  • Easy access to work sites. No gas bottles required
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Higher productivity & Improved flexibility
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • UL listed and approved for field and factory installations
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME B31.5
ASTM:
ASTM G-85, ASTM B-280, ASTM B-88
Acid Base:
No
Adjustable:
No
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Clean Bagged:
Yes
Cleanout:
Yes
Collection:
MaxiPro
Diameter - Outside:
1/2 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
ISO:
ISO 14903, ISO 5149
Insulated:
No
Length:
19 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Package Quantity:
Count of 3
Pressure - High:
700
Pressure - Maximum:
2100 psi
Product Type:
Fitting
Shape:
Cylinder
Size:
1/2 in
Temperature Range:
-40 to 250 Deg F
Temperature Rating:
284
UL Listed:
UL 109
Width:
5-1/2 in