This product requires certification to purchase.

3/4 in. OD ACR Copper Press Cap (Bag of 2)

Conex Universal Limited

MaxiPro 3/4 in. OD ACR Copper Press Cap (Bag of 2)

  • Fast #
  • Part #CMPA53010060001
  • Item #7952929
  • Manufacturer Part #MPA5301 0060001
5 out of 5 Customer Rating
Brand image
Conex Universal Limited

MaxiPro 3/4 in. OD ACR Copper Press Cap (Bag of 2)

  • Fast #
  • Part #CMPA53010060001
  • Item #7952929
  • Manufacturer Part #MPA5301 0060001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM G-85, ASTM B-280, ASTM B-88
BAA Compliant:
No
CSA Certified:
No
Clean Bagged:
Yes
Collection:
MaxiPro
Diameter - Outside:
3/4 in
End Connection 1:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Package Quantity:
Count of 2
Pressure - Maximum:
2100 psi
UL Listed:
UL 109
UPC:
656565802087