3/8 in. OD ACR Copper Press Female Flare Adapter (Bag of 4)
MaxiPro 3/8 in. OD ACR Copper Press Female Flare Adapter (Bag of 4)
All Sizes
Product Details
Product Details
- Flame-free Installation. Avoids fire permit requirement
- No Nitrogen Purge requirement
- Three-point press. Provides high quality crimping
- High quality, protected HNBR O-Ring. Provides a secure leak-free joint
- Higher productivity & Improved flexibility
- 10 year Warranty in conformance with terms and conditions
- Lower Installed costs. Saves money and time
- Easy access to work sites. No gas bottles required
- UL listed and approved for field and factory installations
- Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM G85, ASTM B280, ASTM B88
- BAA Compliant:
- No
- CSA Certified:
- No
- Clean Bagged:
- Yes
- Collection:
- MaxiPro
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Press
- End Connection 2:
- Female Flare
- End Connections:
- Press x Female Flare
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 61 mm
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Count of 4
- Pressure - Maximum:
- 2100 psi
- Pressure Class:
- 700#
- Type:
- Connector
- UL Listed:
- UL 109
- UPC:
- 656565803305