5/8 in. OD ACR Copper Press Cap (Bag of 2)
MaxiPro 5/8 in. OD ACR Copper Press Cap (Bag of 2)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- No Nitrogen Purge requirement
- Three-point press. Provides high quality crimping
- Flame-free Installation. Avoids fire permit requirement
- Easy access to work sites. No gas bottles required
- 10 year Warranty in conformance with terms and conditions
- Lower Installed costs. Saves money and time
- Higher productivity & Improved flexibility
- High quality, protected HNBR O-Ring. Provides a secure leak-free joint
- Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
- UL listed and approved for field and factory installations
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B31.5
- ASTM:
- ASTM G-85, ASTM B-280, ASTM B-88
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Clean Bagged:
- Yes
- Cleanout:
- Yes
- Collection:
- MaxiPro
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- ISO:
- ISO 14903, ISO 5149
- Insulated:
- No
- Length:
- 22-1/2 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Count of 2
- Pressure - High:
- 700
- Pressure - Maximum:
- 2100 psi
- Product Type:
- Fitting
- Shape:
- Cylinder
- Size:
- 5/8 in
- Temperature Range:
- -40 to 250 Deg F
- Temperature Rating:
- 284
- UL Listed:
- UL 109
- Width:
- 5-1/2 in