This product requires certification to purchase.

7/8 in. OD ACR Copper Press 90° Street Elbow (Bag of 3)

Conex Universal Limited

MaxiPro 7/8 in. OD ACR Copper Press 90° Street Elbow (Bag of 3)

  • Fast #
  • Part #CMPA50010070001
  • Item #7952875
  • Manufacturer Part #MPA5001 0070001
5 out of 5 Customer Rating
Brand image
Conex Universal Limited

MaxiPro 7/8 in. OD ACR Copper Press 90° Street Elbow (Bag of 3)

  • Fast #
  • Part #CMPA50010070001
  • Item #7952875
  • Manufacturer Part #MPA5001 0070001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • Requires Certification

Specifications

ASME:
ASME B31.5
ASTM:
ASTM G-85, ASTM B-280, ASTM B-88
Clean Bagged:
Yes
Collection:
MaxiPro
Elbow Degree:
90°
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Package Quantity:
Count of 3
Pressure - Maximum:
2100 psi
UL Listed:
UL 109
UPC:
656565801523