4 x 4 in. Cast Iron DWV Aerator Fitting
Sovent® 4 x 4 in. Cast Iron DWV Aerator Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- DWV
- Collection:
- Sovent®
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Tee
- Material:
- Cast Iron