This product requires certification to purchase.

4 x 4 in. Cast Iron DWV Aerator Fitting

Conine Manufacturing

Sovent® 4 x 4 in. Cast Iron DWV Aerator Fitting

  • Fast #
  • Part #C4X4ABCD
  • Item #2493651
  • Manufacturer Part #4X4ABCD
3.7 out of 5 Customer Rating
Conine Manufacturing

Sovent® 4 x 4 in. Cast Iron DWV Aerator Fitting

  • Fast #
  • Part #C4X4ABCD
  • Item #2493651
  • Manufacturer Part #4X4ABCD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
DWV
Collection:
Sovent®
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cross, Straight
Material:
Cast Iron