3 in. Blind Schedule 40 Ductile Iron Full Body Flange
3 in. Blind Schedule 40 Ductile Iron Full Body Flange
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Fiberglass
- Schedule Class:
- 40S