This product requires certification to purchase.

6 in. Flanged Schedule 40 Fiberglass Tee

Conley Corporation

6 in. Flanged Schedule 40 Fiberglass Tee

  • Fast #
  • Part #A03VE096FFS4U
  • Item #1826941
  • Manufacturer Part #03-VE-096-FF-S4
4.8 out of 5 Customer Rating
Brand image
Conley Corporation

6 in. Flanged Schedule 40 Fiberglass Tee

  • Fast #
  • Part #A03VE096FFS4U
  • Item #1826941
  • Manufacturer Part #03-VE-096-FF-S4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Fiberglass