This product requires certification to purchase.

6 in. Blind Schedule 40 Ductile Iron Full Body Flange

Conley Corporation

6 in. Blind Schedule 40 Ductile Iron Full Body Flange

  • Fast #
  • Part #A08EX096FF
  • Item #1826888
  • Manufacturer Part #08-EX-096-FF
5 out of 5 Customer Rating
Brand image
Conley Corporation

6 in. Blind Schedule 40 Ductile Iron Full Body Flange

  • Fast #
  • Part #A08EX096FF
  • Item #1826888
  • Manufacturer Part #08-EX-096-FF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron, Fiberglass
Schedule Class:
40S