Briquettes 50 lb.
Constant Chlor ® Plus Briquettes 50 lb.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constant Chlor® Plus briquettes provide the perfect chlorine solution for use in many applications including the treatment of surface and groundwater for municipal drinking water use, as well as the treatment of wastewater effluent
- Effective alternative to chlorine gas and liquid bleach
- Cost effective for all municipal and water treatment applications
- Easier and safer to transport and use than liquid bleach
- Small pillow-shaped briquettes measure 1-1/4 in. x 3/4 in. x 1/2 in. and weigh 7 grams each
- Active ingredient: 66% calcium hypochlorite
- EPA no. 1258-1179
- NSF standard 60, drinking water additives
- Meets AWWA standard B300
- Dot hazardous - UPS/LTL fees & freight will be charged / non-cancelable & non-returnable
Documents
Specifications
- Application:
- Potable Water
- Collection:
- Constant Chlor ® Plus
- Material:
- Chlorine
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 1-1/4 in x 3/4 in x 1/2 in
- UPC:
- 073187716293
- Weight:
- 50