This product requires certification to purchase.

12 x 13 in. Cotton Wipes (Case of 500)

Contec

12 x 13 in. Cotton Wipes (Case of 500)

  • Fast #
  • Part #CPRMW1213
  • Item #9551158
  • Manufacturer Part #PRMW1213
4.1 out of 5 Customer Rating
Brand image
Contec

12 x 13 in. Cotton Wipes (Case of 500)

  • Fast #
  • Part #CPRMW1213
  • Item #9551158
  • Manufacturer Part #PRMW1213
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 100% synthetic, ideal for disinfecting jobs
  • Compatible with quats and other common cleaners and disinfectants, maintaining the integrity of your chemistry
  • Soft and strong, will not break down during use
  • Single-use, a fresh wipe for each job
  • Requires Certification
Dimensions & Measurements
Length
12 in
Package Quantity
Case of 500
Width
13 in
Characteristics & Features
Material
Cotton
Warranty & Product Information
Application
Industrial, Schools
Product Type
Wipes