This product requires certification to purchase.

5 x 19 in. Microfiber Mop Pad (Case of 240)

Contec

PremiraVersa™ 5 x 19 in. Microfiber Mop Pad (Case of 240)

  • Fast #
  • Part #CPRMM2001
  • Item #11502979
  • Manufacturer Part #PRMM2001
4.9 out of 5 Customer Rating
Brand image
Contec

PremiraVersa™ 5 x 19 in. Microfiber Mop Pad (Case of 240)

  • Fast #
  • Part #CPRMM2001
  • Item #11502979
  • Manufacturer Part #PRMM2001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dual scrub lanes effectively remove built-on residues for deep cleaning power
  • Clean up to 400 sq-ft/pad, maximizing productivity
  • Compatible with a wide range of disinfecting and cleaning solutions
  • Single use construction prevents cross contamination, ensuring superior infection control
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
19 in
Characteristics & Features
Collection
PremiraVersa™
Material
Microfiber
Warranty & Product Information
Type
CPRMM2001