This product requires certification to purchase.

10 in. Pipe Gasket

Contech Construction

10 in. Pipe Gasket

  • Fast #
  • Part #CA2000PG10
  • Item #2252241
  • Manufacturer Part #CA2000PG10
3.5 out of 5 Customer Rating
Brand image
Contech Construction

10 in. Pipe Gasket

  • Fast #
  • Part #CA2000PG10
  • Item #2252241
  • Manufacturer Part #CA2000PG10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Diameter - Inside 1:
10 in
Fitting Type:
Gasket
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No