15 in. Flared Aluminum Band
15 in. Flared Aluminum Band
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 15 in
- Fitting Type:
- Band
- Material:
- Aluminum