Contech Construction
18 in. Corrugated Band with Nut and Bolt
Part #CMB18NB | Item #1437029 | Manufacturer Part #CMB18
All Sizes
Sizes
Product Details
Specifications
Fits Pipe Size: 18 in
Fitting Type: Straight
Material: Metal