18 in. Double Pipe Gasket
18 in. Double Pipe Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- PVC Pipe
- Diameter - Inside 1:
- 18
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PVC