Contech Construction
24 in. Straight Corrugated Metal Alloy Steel and Aluminum End Section
Part #CMESE24A | Item #4111111
All Sizes
Sizes
Product Details
Documents
Specifications
Fits Pipe Size: 24 in
Fitting Type: Straight
Material: [Alloy Steel, Aluminum]