This product requires certification to purchase.

30 in. Flared Aluminum Plain Hugger Band

Contech Construction

30 in. Flared Aluminum Plain Hugger Band

  • Fast #
  • Part #CAHBP30
  • Item #1681825
  • Manufacturer Part #CAHBP30
4.8 out of 5 Customer Rating
Brand image
Contech Construction

30 in. Flared Aluminum Plain Hugger Band

  • Fast #
  • Part #CAHBP30
  • Item #1681825
  • Manufacturer Part #CAHBP30
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
30 in
Fitting Type:
Straight
Material:
Aluminum