36 in. Galvanized Carbon Steel Coupling
36 in. Galvanized Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- FM Approved:
- No
- Fitting Size 1:
- 36
- Fitting Size 2:
- 36
- Fitting Sizes:
- 36 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No