18 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe
A-2000™ 18 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
- Water tight joints
- Can be installed to depths of 30 foot or more
- Superior hydraulics can be designed as a smaller and less expensive pipe
- Lightweight
- Easier and less expensive to install
- Patented double-sealing gasketed joint
- Superior load capacity
Specifications
- ASTM:
- ASTM D-1784, ASTM F-477, ASTM F-794, ASTM F-949
- Application:
- Irrigation, Sanitary Sewers, Storm Sewer
- Collection:
- A-2000™
- Diameter - Inside 1:
- 17-3/5 in
- Diameter - Outside:
- 20-3/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 18 in