24 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe

You last purchased this on
 
Contech Engineered Solutions

A-2000™ 24 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

A-2000™ 24 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe

  • Fast #
  • Part #C2000P2414
  • Item #3784332
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated exterior creates a cutting guide
  • Easily cut with hand or power saw
  • Patented double sealing gasketed joint is water tight
  • Superior load capacity
  • Patented double-sealing gasketed joint
  • Smooth, glossy interior provides superior flow and better self cleaning action
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-477, ASTM F-794, ASTM F-949
Application:
Irrigation, Sanitary Sewers, Storm Sewer
Collection:
A-2000™
Diameter - Inside 1:
23-1/2 in
Diameter - Outside:
27-9/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
24 in
Pressure - High:
46