This product requires certification to purchase.

4 in. x 12-1/2 ft. Plastic Polyethylene Corrugated Sewer Pipe

Contech Construction

A-2000™ 4 in. x 12-1/2 ft. Plastic Polyethylene Corrugated Sewer Pipe

  • Fast #
  • Part #C2000PP125
  • Item #2500618
  • Manufacturer Part #A2PG041250
4.9 out of 5 Customer Rating
Brand image
Contech Construction

A-2000™ 4 in. x 12-1/2 ft. Plastic Polyethylene Corrugated Sewer Pipe

  • Fast #
  • Part #C2000PP125
  • Item #2500618
  • Manufacturer Part #A2PG041250
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
  • Water tight joints
  • Can be installed to depths of 30 foot or more
  • Superior hydraulics can be designed as a smaller and less expensive pipe
  • Lightweight
  • Easier and less expensive to install
  • Patented double-sealing gasketed joint
  • Superior load capacity
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-794, ASTM F-949
Application:
Irrigation, Sanitary, Storm Drainage
Collection:
A-2000™
Diameter - Inside 1:
3-9/10
Diameter - Outside:
4-9/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
12-1/2
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
4